Beli seal kit smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Parts For Cellex (Selex) Valve 4F310
    Mulai

    Rp609.900

    CKD Parts For Cellex (Selex) Valve 4F310
    atribut:
    • Set Content: Seal assembly, piston (A) assembly (large), piston (B) assembly (small)
    • Applicable Body: 4F310 series
  2. SMC O-Ring Seal Kit (Oring Kit)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  3. Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)
    Mulai

    Rp30.900

    Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)
    Deskripsi:
    PNY-Packings are high wear resistant rod packings providing stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.
    atribut:
    • Material: NBR (RN729)
    • Pressure (MPa): 1
    • Temperature Range (°C): -20 to 80
    • Maximum Speed (m/s): 1
  4. SMC Packing Set
    Mulai

    Rp21.900

  5. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  6. CKD Repair Kit For SCA2 Cb 63 B 300
    Mulai

    Rp609.900

    CKD Repair Kit For SCA2 Cb 63 B 300
    atribut:
    • Set Content: Dust wiper. Rod packing. Cylinder gasket. Cushion packing. Piston packing.Wearing. Needle gasket
    • Tube Inner Diameter (mm): 63
  7. CKD SCA2 Series 50 Degree Packing Set For Cellex (Selex) Cylinder
    Mulai

    Rp499.900

    CKD SCA2 Series 50 Degree Packing Set For Cellex (Selex) Cylinder
    atribut:
    • Set Content: Dust wiper, rod packing, cylinder gasket, cushion packing, piston packing, wear ring, needle gasket
    • Applicable Tube Inner Diameter (phi mm): 50
  8. SMC Replacement Parts Seal Kit MG Series MGP80
    Mulai

    Rp179.900

    SMC Replacement Parts Seal Kit MG Series MGP80
    atribut:
    • Applicable Cylinder Tube Inner Diameter (Φmm): 80
  9. SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)
    atribut:
    • Material: RN729
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. Sakagami Hydraulic Seal GLY Type (Sil Hidrolik)
    Mulai

    Rp17.900

    Sakagami Hydraulic Seal GLY Type (Sil Hidrolik)
    Deskripsi:
    GLY packing are pneumatic packings for both pistons and rods. Standard material type of slit design improves stable sealing.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings. - GLY-Z-Packing(RK703) is a replacement of GLY-Packing(RK701) with a slight change of its shape, has been released since April 2020. GLY-Packing for high temperature-resistant(RF905) has no change of its shape.
    atribut:
    • Pressure (MPa): 1
    • Temperature Range (°C): -25 to 70
    • Maximum Speed (m/s): 1
  11. SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder)
    atribut:
    • Included Accessories: Grease pack
  12. SMC Dual Rod Cylinder CXSM25-PS
    Mulai

    Rp299.900

    SMC Dual Rod Cylinder CXSM25-PS
    atribut:
    • Applicable Cylinder Tube Inner Diameter (Φmm): 25
  13. Sakagami Hydraulic Seal PSD Type (Sil Hidrolik)
    Mulai

    Rp17.900

    Sakagami Hydraulic Seal PSD Type (Sil Hidrolik)
    Deskripsi:
    PSD-Packings are compact double acting piston packings. omparing with O-rings, PSD-Packings provide outstanding friction properties. PSD-Packings are designed to solve twisting or rolling problem of O-rings, in addition to their excellent friction property.Remarks- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Material: NBR (RN729)
    • Pressure (MPa): 1
    • Temperature Range (°C): -20 to 80
    • Maximum Speed (m/s): 1
  14. Sakagami Seal Wiper
    45%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp32.900

  15. Sakagami Wiper Seal PCS Type
    Mulai

    Rp50.900

    Sakagami Wiper Seal PCS Type
    Deskripsi:
    PCS-Cushion seals prevent the breakage failure and the impact noise of cylinders by absorbing shock at the stroke end. Comparing with the other cushion systems, PCS-Cushion seals have advantages in the maintenance procedures, such as no need for check valves. PCS-Cushion seals are applicable to basic pneumatic cylinders.Remarks- Cushion seals should be installed in the direction specified on the above schematic.
    atribut:
    • Pressure (MPa): 1
    • Temperature Range (°C): -5 to 80
    • Maximum Speed (m/s): 0.5
  16. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
Daftar Harga seal kit smc Terbaru November 2026
CKD Parts For Cellex (Selex) Valve 4F310Rp609.900
SMC O-Ring Seal Kit (Oring Kit)Rp32.900
Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)Rp30.900
SMC Packing SetRp21.900
SMC Packing Set For Thin Cylinder Cq2 Series (Kit Sil Silinder)Rp29.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
CKD Repair Kit For SCA2 Cb 63 B 300Rp609.900
CKD SCA2 Series 50 Degree Packing Set For Cellex (Selex) CylinderRp499.900
SMC Replacement Parts Seal Kit MG Series MGP80Rp179.900
SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)Rp85.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)